Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Blood Type Sticker

4.50 (2)
Dimension (mm)
30x100
Material
PP sticker (half laminating processing)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(10Sheet) 1 371-34 35754223 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
At the replacement of the helmet
5
From Japan
On 2017-03-17 17:07:48
Waterproof processing is also firmly applied, price is easy, it is satisfactory.
This review is about item#35754223.
Paste on helmet when maintenance check of machine
4
From Japan
On 2017-02-10 14:44:05
Very easy to use and the number of ten sheets entered is just right
This review is about item#35754223.

Related Products