Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Car Deodorant

4.00 (2)
Dimensions (Width W x Height H x Depth D) (mm)
177x38x133
Weight (g)
378
...see all>
Product Options
ADD TO CART
Scent Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Scent Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 1pc(300g) 1 G-86 35754731 -
Discontinued
[x]
- 1pc(300g) 1 G-88 35754756 -
Discontinued
[x]
Mild soap 1PC(300g) 1 G-87 35754747 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
I put it in the car.
3
From Japan
On 2015-11-17 15:44:35
usually
This review is about item#18991708.
Deodorizing fragrance of automobile
5
From Japan
On 2015-01-30 21:12:47
This large type is sold out at the store, and the price is about the same, so buy it here. I am saved.
This review is about item#35754747.

Related Products