Buy more than* S$200* and get FREE SHIPPING

Nitrile Ultra Thin Gloves, Powder

3.00 (17)
Purpose
Can be widely used for various tasks that require hygiene or delicate handwork.
Type
With powder
Color
Blue
Thickness (mm)
0.08
Material
Nitrile rubber
...see all>
Product Options
ADD TO CART
Palm Width (cm) Middle Finger Length (cm) Overall Length (cm) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Palm Width (cm) Middle Finger Length (cm) Overall Length (cm) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8.4 7.7 24 (+/-1) S 421-8124 1Box(100Sheet) 1 #2044 35754957 12.99 SGD
Shipped after 2018-01-22
9.4 8.2 24(+/-1) M 421-8116 1Box(100Sheet) 1 #2044 35754966 12.99 SGD
Shipped after 2018-01-22
10.5 8.4 24(+/-1) L 421-8108 1Box(100Sheet) 1 #2044 35754975 12.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 3
4 star 3
3 star 6
2 star 1
1 star 4
Review Rating: 3.00
17 Customer Reviews
The reviews are automatic translation.
In-fact work (bin can sorting work)
4
From Japan
On 2017-11-20 14:44:27
If you wear this glove inside an oil-resistant rubber glove, it has good adhesion with rubber gloves, it is easy to install because powder is arrived, and it is popular among employees.
This review is about item#35754966.
Car maintenance
3
From Japan
On 2017-10-10 14:24:58
It is easy to break. Next time, a little thicker I will buy things of.
This review is about item#35754966.
Management work of watermelon
3
From Japan
On 2017-05-13 14:36:26
It was easy for the hand to become rough, but thanks to this glove, the amount of washing became less.
This review is about item#35754966.
For experiment
4
From Japan
On 2017-02-14 06:33:45
It is easy to use, but it can be used sufficiently after it can not be removed smoothly when you can wear it.
This review is about item#35754966.
During machine maintenance
5
From Japan
On 2016-11-20 15:08:36
I used things from other companies, but the price was cheap and the feeling of use did not change.
This review is about item#35754966.
I ordered with finger length but ...
3
From Japan
On 2016-08-15 18:33:10
The length of the finger is perfect, it is difficult to enter the back of the hand easily. If you match this with your palm your fingers will become loose. Perhaps it can not meet to convince that it is not a somewhat expensive item of rubber system?
This review is about item#35754957.
When car painting work
2
From Japan
On 2016-05-20 14:50:36
I have used powderless but tried trying powder that is getting hot and easy to remove. It is thinner than without powder, it will be broken. I regret that it was good if it had the same strength as without powder.
This review is about item#35754975.
Powder processing experiment etc.
5
From Japan
On 2016-05-17 18:17:35
There is no stroke feeling, and there is not much sense of incongruity even when working.
This review is about item#35754975.
work
3
From Japan
On 2015-07-21 15:03:30
Always a reason.
This review is about item#35754975.
work
3
From Japan
On 2015-06-30 15:22:29
Easy to use
This review is about item#35754966.

Related Products