Buy more than* S$200* and get FREE SHIPPING

Truck Mat

4.13 (38)
Caution
Mat only. Because of the rubber goods, size there are times when error appears in the range of +/-3cm. (Grease, dyes, etc.) in the rubber additives permeates the touch of paint color enters the body. (particularly at high temperatures, such as in the su
Purpose
Scratch-resistant and light truck cover.
Dimensions {Width W (mm) x Length l (m)}
1400x2.01(+/-0.03)
Weight (kg)
22
Thickness (mm)
5
Material
Synthetic rubber
TRUSCO Part Number
361-3551
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 STM 35755255 159.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 19
4 star 11
3 star 4
2 star 2
1 star 2
Review Rating: 4.13
38 Customer Reviews
The reviews are automatic translation.
Instead of a standard mat to use the sambar van as a trampo facility on the loading platform.
5
From Japan
On 2017-11-14 16:08:46
It is firmly thick, durable and absorbs impact, so it is gentle best for a restored car (KDX 200SR).
This review is about item#35755255.
Transportation of renovation material
5
From Japan
On 2017-10-29 15:47:42
There was a strange habit and I could not get it. The thickness was solid without problems.
This review is about item#35755255.
When car maintenance
5
From Japan
On 2017-09-22 15:42:36
I am delighted with the low price. I will also purchase it. Thank you very much.
This review is about item#35755255.
Carrying firewood
5
From Japan
On 2017-09-06 14:46:43
Rubber was firmly thick and it was 20 kg, and I thought it was a bargain because it was around 5,900 yen.
This review is about item#35755255.
To light tiger
3
From Japan
On 2017-08-01 17:24:30
The smell is too tight. Can you manage to do something a bit more?
This review is about item#35755255.
Protection of the carrier
2
From Japan
On 2017-07-07 14:27:30
There is a terrible part in the longitudinal direction (left and right when putting on the vehicle). Since the front and rear ends are longer than the loading size, it is okay not to be somewhat beautiful as it cuts, but because the longitudinal direction is perfect for the size of the loading bed width, it is useless unless you cut it cleanly as it is. Washed carefully with a neutral detergent, but almost no oil falls, after all it is only after waiting for sunshine and rain to kill the oil.
This review is about item#35755255.
Work floor floor
4
From Japan
On 2017-05-01 16:21:09
I am satisfied with plenty of thickness and size. The smell of rubber was also not worrisome in a couple of days.
This review is about item#35755255.
For light wagon
4
From Japan
On 2017-04-13 14:33:30
Processing of cuts is easy and satisfying though it is 5 mm thick, although there is no rubber smell
This review is about item#35755255.
During transportation of agricultural work (harvested goods, agricultural machinery)
5
From Japan
On 2016-12-05 20:01:01
Used for Carry (DA 16T). Size and thickness are sufficient. It is a product that is easy to handle and satisfactory with a softer material than I expected.
This review is about item#35755255.
Farm work
2
From Japan
On 2016-11-19 17:20:21
If you do not need oil, I think you are scratching too much
This review is about item#35755255.

Related Products