Buy more than* S$200* and get FREE SHIPPING

Patch Roller

5.00 (2)
Purpose
For patch pressure bonding
Roller Diameter (mm)
40
Grip Length (mm)
125
Roller Width (mm)
3.5
Overall Length (mm)
185
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 M-201 35755352 12.89 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Puncture repair
5
From Japan
On 2016-04-14 14:54:20
Puncture repair is now comfortable.
This review is about item#35755352.
Patch crimp at the time of the bicycle punk
5
From Japan
On 2013-03-12 13:16:10
Until now, at the time of the punk repair, but it had been crimped in the driver of the handle and plastic hammer, still only goods there is a sense of peace of mind. To puncture repair of the bike was for a good shopping can be used.
This review is about item#35755352.

Related Products