Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Norton“Soft Touch”Sponge Abrasive

5.00 (1)
Weight (g)
20
Dimension (mm)
114x140, 114x140
...see all>
Product Options
ADD TO CART
Grade Thickness (mm) Grain Size TRUSCO Part Number 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Grade Thickness (mm) Grain Size TRUSCO Part Number 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fine, Fine 5 P320-P400, P320-P400 364-1775, 364-1775 2-1969 1Box(20Sheet) 1 2U-3075 35756944 48.99 SGD
In stock
micro fine, Microfine 5, 5 P1200-P1500, P1200-P1500 364-1805 - 1Box(20Sheet) 1 2U-3078 35756971 48.99 SGD
In stock
super fine, Super fine 5, 5 P500-P600, P500-P600 364-1783, 364-1783 2-1969 1Box(20Sheet) 1 2U-3076 35756953 48.99 SGD
In stock
Medium, Medium 5, 5 P120-P180, P120-P180 364-1767, 364-1767 - 1Box(20Sheet) 1 2U-3074 35756935 48.99 SGD
In stock
ultra fine, Ultra fine 5, 5 P800-P1000, P800-P1000 364-1791, 364-1791 - 1Box(20Sheet) 1 2U-3077 35756962 48.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Modeling surface treatment
5
From Japan
On 2018-05-23 15:24:09
Sponge stiffness is strong, easy to use. The polished surface is also strong and lasts long and there is no such thing that the polished surface will come off even if it is cut finely. I feel that it is somewhat coarse than the display count.
This review is about item#35756962.

Related Products