Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Standard Weight (g/1 leg) Material (Sole) Material (Skin) Type Color 2015 Trusco Published Pages TRUSCO Part Number 2014 TRUSCO Published Page Size (cm) Mass (g/pair) Material (toe core) Foot Width JIS Standard Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Weight (g/1 leg) Material (Sole) Material (Skin) Type Color 2015 Trusco Published Pages TRUSCO Part Number 2014 TRUSCO Published Page Size (cm) Mass (g/pair) Material (toe core) Foot Width JIS Standard Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1050 Synthetic rubber (one layer) Cattle chrome leather (velor) Two heat-resistant shoes tea 3 0410 324-3656 3-0240 26.0 1075 steel 3E JIS T8101 leather S species pass 1Pair 1 V351-26.0 35775485 109.99 SGD
Shipped after 2018-01-23
- - - - - - - - 23.5 - - - - 1PC 1 V351-23.5 10354356 109.99 SGD
Shipped after 2018-02-05
- - - - - - - - 27.5 - - - - 1PC 1 V351-27.5 10354365 109.99 SGD
Shipped after 2018-02-05
1050 Synthetic rubber (one layer) Cattle chrome leather (velor) Two heat-resistant shoes tea 3 0410 324-3613 3-0240 24.0 975 steel 3E JIS T8101 leather S species pass 1Pair 1 V351-24.0 35775442 109.99 SGD
In stock
1050 Synthetic rubber (one layer) Cattle chrome leather (velor) Two heat-resistant shoes tea 3 0410 324-3664 3-0240 26.5 1100 steel 3E JIS T8101 leather S species pass 1Pair 1 V351-26.5 35775494 109.99 SGD
Shipped after 2018-01-23
1050 Synthetic rubber (one layer) Cattle chrome leather (velor) Two heat-resistant shoes tea 3 0410 324-3621 3-0240 24.5 1000 steel 3E JIS T8101 leather S species pass 1Pair 1 V351-24.5 35775451 109.99 SGD
Shipped after 2018-01-23
1050 Synthetic rubber (one layer) Cattle chrome leather (velor) Two heat-resistant shoes tea 3 0410 324-3630 3-0240 25.0 1025 steel 3E JIS T8101 leather S species pass 1Pair 1 V351-25.0 35775467 109.99 SGD
In stock
1050 Synthetic rubber (one layer) Cattle chrome leather (velor) Two heat-resistant shoes tea 3 0410 324-3672 3-0240 27.0 1125 steel 3E JIS T8101 leather S species pass 1Pair 1 V351-27.0 35775503 109.99 SGD
Shipped after 2018-01-23
1050 Synthetic rubber (one layer) Cattle chrome leather (velor) Two heat-resistant shoes tea 3 0410 324-3648 3-0240 25.5 1050 steel 3E JIS T8101 leather S species pass 1Pair 1 V351-25.5 35775476 109.99 SGD
In stock
1050 Synthetic rubber (one layer) Cattle chrome leather (velor) Two heat-resistant shoes tea 3 0410 324-3699 3-0240 28.0 1180 steel 3E JIS T8101 leather S species pass 1Pair 1 V351-28.0 35775512 109.99 SGD
Shipped after 2018-01-23
ADD TO CART

Related Products