Buy more than* S$200* and get FREE SHIPPING

Safety Shoes RT920

5.00 (1)
2015 Trusco Published Pages
3 0415
2014 TRUSCO Published Page
3-0247
Material (toe core)
Wide resin, Wide resin
Foot Width
3E, 3E
JIS Standard
JIS T8101 leather S species E / F pass, T8101 leather S species E F pass JIS
Standard Weight (g/1 leg)
550, 550
Material (Sole)
Rubber (2-layer), Rubber (two layers)
Material (Skin)
Cattle chrome leather (soft embossing), Cow chrome-tanned leather (soft-embossed)
Manufacturing Process
V-type, Formula V
Height (mm)
(Standard) 150, (Standard) 150
Color
black, Black
...see all>
Product Options
ADD TO CART
Size (cm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
26.5, 26.5 298-0622, 298-0622 1Pair 1 RT920 35775652 139.99 SGD
Shipped after 2018-02-26
25.5, 25.5 298-0606, 298-0606 1Pair 1 RT920 35775634 139.99 SGD
Shipped after 2018-02-27
27, 27 298-0631, 298-0631 1Pair 1 RT920 35775661 139.99 SGD
Shipped after 2018-02-26
24.5, 24.5 298-0584, 298-0584 1Pair 1 RT920 35775616 139.99 SGD
Shipped after 2018-02-27
25, 25 298-0592, 298-0592 1Pair 1 RT920 35775625 139.99 SGD
Shipped after 2018-02-28
26, 26 298-0614, 298-0614 1Pair 1 RT920 35775643 139.99 SGD
Shipped after 2018-02-26
24, 24 298-0576, 298-0576 1Pair 1 RT920 35775607 139.99 SGD
Shipped after 2018-02-27
28, 28 298-0649, 298-0649 1Pair 1 RT920 35775677 139.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Adhesive application work at the factory.
5
From Japan
On 2012-06-09 19:02:33
You do not get tired, slide, light and easy to move. It is just a half a year use and the string coming slightly sliding and it seems to be exchange.
This review is about item#35775634.

Related Products