Buy more than* S$200* and get FREE SHIPPING

Rubber Tech RT930

2015 Trusco Published Pages
3 0419
2014 TRUSCO Published Page
3-0251
Material (toe core)
Wide resin
Foot Width
3E
JIS Standard
JIS T8101 leather S species E / F pass
Standard Weight (g/1 leg)
610
Material (Sole)
Rubber (2-layer)
Material (Skin)
Cattle chrome leather (soft embossing)
Color
black
...see all
Product Options
ADD TO CART
Size (cm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24 298-0657 1Pair 1 RT930 35775686 179.90 SGD
Shipped after 2017-06-30
25 298-0673 1Pair 1 RT930 35775704 179.90 SGD
Shipped after 2017-06-30
25.5 298-0681 1Pair 1 RT930 35775713 179.90 SGD
Shipped after 2017-06-30
26 298-0690 1Pair 1 RT930 35775722 179.90 SGD
Shipped after 2017-06-30
27 298-0711 1Pair 1 RT930 35775747 179.90 SGD
Shipped after 2017-06-30
28 298-0720 1Pair 1 RT930 35775756 179.90 SGD
Shipped after 2017-06-30
26.5 298-0703 1Pair 1 RT930 35775731 179.90 SGD
Shipped after 2017-06-30
24.5 298-0665 1Pair 1 RT930 35775695 179.90 SGD
Shipped after 2017-06-30
ADD TO CART

Related Products