Buy more than* S$200* and get FREE SHIPPING

Superlight Shoes MJK701

4.75 (4)
2015 Trusco Published Pages
3 0446
2014 TRUSCO Published Page
3-0274
Material (toe core)
resin, Resin
Foot Width
3E, 3E
Material (Sole)
EVA, synthetic rubber (2-layer), EVA, synthetic rubber (two layers)
Material (Skin)
Artificial leather, nylon mesh, Artificial leather, nylon mesh
Color
blue, Blue
...see all>
Product Options
ADD TO CART
Size (cm) TRUSCO Part Number Standard Weight (g/1 leg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) TRUSCO Part Number Standard Weight (g/1 leg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
27, 27 298-2757, 298-2757 About 275 (25.5cm), About 275(25.5cm) 1Pair 1 MJK701 35775905 60.99 SGD
In stock
25, 25 298-2714, 298-2714 About 275 (25.5cm), About 275(25.5cm) 1Pair 1 MJK701 35775862 62.99 SGD
In stock
28, 28 298-2765, 298-2765 About 275 (25.5cm), About 275(25.5cm) 1Pair 1 MJK701 35775914 67.99 SGD
In stock
24, 24 298-2692, 298-2692 About 275 (25.5cm), About275(25.5cm) 1Pair 1 MJK701 35775844 63.99 SGD
In stock
24.5, 24.5 298-2706, 298-2706 About 275 (25.5cm), About 275 (25.5 cm) 1Pair 1 MJK701 35775853 59.99 SGD
In stock
25.5, 25.5 298-2722, 298-2722 About 275 (25.5cm), About 275 (25.5 cm) 1Pair 1 MJK701 35775871 59.99 SGD
In stock
26, 26.0 298-2731, 298-2731 About 275 (25.5cm), About 275 (25.5 cm) 1Pair 1 MJK701 35775887 59.99 SGD
In stock
26.5, 26.5 298-2749, 298-2749 About 275 (25.5cm), About 275 (25.5 cm) 1Pair 1 MJK701 35775896 59.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Mainly interior work
5
From Japan
On 2016-06-21 16:57:22
It is light and durable and it does not slide In interior construction many times you change shoes more than this super light shoes are exactly better than luxury safety shoes Manufacturers can also trust Can be better if the color increases
This review is about item#35775896.
Machining & Maintenance
5
From Japan
On 2015-11-27 14:53:15
I am wearing it as a sneaker sense from machining to normal walking. It is lightweight and strong.
This review is about item#35775862.
Work in / out of goods
5
From Japan
On 2015-09-14 17:55:55
From the beginning I felt familiar with the feet without any discomfort. It is very light and tired. Cost is also satisfactory. Midori security is reliable.
This review is about item#35775871.
Auto Repair
4
From Japan
On 2014-07-02 17:58:17
It is light and it can not be steamed. It is very easy to wear, but because it is lightweight, bottom reduction is somewhat faster.
This review is about item#35775871.

Related Products