Buy more than* S$200* and get FREE SHIPPING

Safety Shoe Shoelace

5.00 (1)
2015 Trusco Published Pages
3 0496
2014 TRUSCO Published Page
3-0302
Color
black, Black
Material
Polypropylene (PP), Polypropylene (PP)
...see all
Product Options
ADD TO CART
Length (cm) Weight (g) Overall Length (mm) TRUSCO Part Number Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (cm) Weight (g) Overall Length (mm) TRUSCO Part Number Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
70 5 / set, 5/group 700 331-7633, 331-7633 Shoe, Low shoes 1Pair 1 MSASR 35776501 2.82 SGD
In stock
100 9 / set, 9/group 1000 331-7641, 331-7641 On the novella, Second volume 1Pair 1 MSASR 35776517 3.71 SGD
In stock
200 17 / set, 17/group 2000 331-7625, 331-7625 On feature, For long work 1Pair 1 MSASR 35776526 4.69 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Safety shoes
5
From Japan
On 2015-11-13 09:06:00
Just good to safety shoes of long braided.
This review is about item#35776526.

Related Products