Buy more than* S$200* and get FREE SHIPPING

Safety Shoes MZ010

3.50 (2)
Purpose
Transport industry and construction industry. Service industries, such as building maintenance
Material (toe core)
Steel
Foot Width
3E
JIS Standard
JIS T 8101 LEATHER S Type (for general work) passes E
Standard Weight (g/1 leg)
420
Material (Sole)
Two layers of foaming polyurethane
Material (Skin)
Cow chromium leather (soft press type)
Color
Black
...see all
Product Options
ADD TO CART
Size (cm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24.5 298-0827 1Pair 1 MZ010 35775932 -
Discontinued
[x]
25.0 298-0835 1Pair 1 MZ010 35775941 -
Discontinued
[x]
25.5 298-0843 1Pair 1 MZ010 35775957 -
Discontinued
[x]
26.0 298-0851 1Pair 1 MZ010 35775966 -
Discontinued
[x]
26.5 298-0860 1Pair 1 MZ010 35775975 -
Discontinued
[x]
27.0 298-0878 1Pair 1 MZ010 35775984 -
Discontinued
[x]
28.0 298-0886 1Pair 1 MZ010 35775993 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Car maintenance
2
From Japan
On 2013-11-13 23:55:47
Although I was good at cushioning good at the beginning, I feel that my shoes are growing when I am wearing it for a few days. I will look a little more.
This review is about item#35775984.
Machine repair or agricultural work (dry field) My overall work
5
From Japan
On 2013-11-06 19:02:26
Although I used Midori safety shoes before, but the product of the same manufacturer is such a price durability Lightweight The comfort of the comfort was not this time I thought that it is the second pair I will buy it when it is not good
This review is about item#35775932.

Related Products