Buy more than* S$200* and get FREE SHIPPING
Our website will be under scheduled maintenance from 14th October 2017 11:00PM to 15th October 2017 1:00AM (Singapore Standard Time).

Safety Medium Laced Shoes MZ020

Purpose
Transport industry and construction industry. Service industries, such as building maintenance
Material (toe core)
Steel
Foot Width
3E
JIS Standard
JIS T 8101 LEATHER S Type (for general work) passes E
Standard Weight (g/1 leg)
455
Material (Sole)
Two layers of foaming polyurethane
Material (Skin)
Cow chromium leather (soft press type)
Color
Black
...see all>
Product Options
ADD TO CART
Size (cm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25.5 298-0924 1Pair 1 MZ020 35776036 -
Discontinued
[x]
26.0 298-0932 1Pair 1 MZ020 35776045 -
Discontinued
[x]
ADD TO CART

Related Products