Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Safety Long Laced Shoes MZ030

Purpose
Transport industry and construction industry. Service industries, such as building maintenance
Material (toe core)
Steel
Foot Width
3E
JIS Standard
JIS T 8101 LEATHER S Type (for general work) passes E
Standard Weight (g/1 leg)
455(25.5cm)
Material (Sole)
Two layers of foaming polyurethane
Material (Skin)
Cow chromium leather (soft press type)
Size (cm)
27.0
Color
Black
TRUSCO Part Number
298-1033
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 MZ030 35776142 -
Discontinued
[x]
ADD TO CART

Related Products