Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Safety Semi-Long Shoe MZ040

Purpose
Transport industry and construction industry. Service industries, such as building maintenance
Material (toe core)
Steel
Foot Width
3E
JIS Standard
JIS T 8101 LEATHER S Type (for general work) passes E
Standard Weight (g/1 leg)
525
Material (Sole)
Two layers of foaming polyurethane
Material (Skin)
Cow chromium leather (soft press type)
Color
Black
...see all>
Product Options
ADD TO CART
Size (cm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25.0 298-1076 1Pair 1 MZ040 35776185 -
Discontinued
[x]
25.5 298-1084 1Pair 1 MZ040 35776194 -
Discontinued
[x]
26.0 298-1092 1Pair 1 MZ040 35776203 -
Discontinued
[x]
26.5 298-1106 1Pair 1 MZ040 35776212 -
Discontinued
[x]
ADD TO CART

Related Products