Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Super Light Protective Sneaker MJK705

4.43 (7)
2015 Trusco Published Pages
3 0446
Material (toe core)
resin, Resin
Foot Width
3E, 3E
Color
black, Black
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Pressure-resistance Load (kN) Standard Weight (g/1 leg) Size (cm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Pressure-resistance Load (kN) Standard Weight (g/1 leg) Size (cm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3-0274, 3-0274 4.5, 4.5 275(25.5cm), 275(25.5cm) 24.0, 24.0 550(25.5), 550(25.5) 324-2994, 324-2994 1Pair 1 MJK705BK 37071946 64.99 SGD
In stock
3-0274 4.5 275(25.5cm), About 275 (25.5 cm) 24.5, 24.5 550(25.5) 324-3001, 324-3001 1Pair 1 MJK705BK 35776431 61.99 SGD
In stock
3-0274 4.5 275(25.5cm), About 275 (25.5 cm) 25.0, 25.0 550(25.5) 324-3010, 324-3010 1Pair 1 MJK705BK 35776447 65.99 SGD
In stock
3-0274 4.5 275(25.5cm), About 275 (25.5 cm) 25.5, 25.5 550(25.5) 324-3028, 324-3028 1Pair 1 MJK705BK 35776456 63.99 SGD
In stock
3-0274 4.5 275(25.5cm), About 275 (25.5 cm) 26.0, 26.0 550(25.5) 324-3036, 324-3036 1Pair 1 MJK705BK 35776465 63.99 SGD
In stock
3-0274 4.5 275(25.5cm), About 275 (25.5 cm) 26.5, 26.5 550(25.5) 324-3044, 324-3044 1Pair 1 MJK705BK 35776474 66.99 SGD
In stock
3-0274 4.5 275(25.5cm), About 275 (25.5 cm) 27.0, 27.0 550(25.5) 324-3052, 324-3052 1Pair 1 MJK705BK 35776483 65.99 SGD
In stock
3-0274 4.5 275(25.5cm), About 275 (25.5 cm) 28.0, 28.0 550(25.5) 324-3061, 324-3061 1Pair 1 MJK705BK 35776492 66.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 4
3 star 0
2 star 0
1 star 0
Review Rating: 4.43
7 Customer Reviews
The reviews are automatic translation.
During maintenance
5
From Japan
On 2015-11-04 15:11:40
Since it is shoes, I was worried that the size would fit the feet, but it's easy to wear because it's perfectly sized and magic type. You can work with peace of mind.
This review is about item#35776456.
For electric work related work
5
From Japan
On 2015-08-02 06:31:47
It is light and easy to wear.
This review is about item#35776456.
Construction work
5
From Japan
On 2015-03-06 22:58:00
It is very light and feet tired. There is no point in saying that if the durability of the shoe sole is made a little stronger.
This review is about item#35776447.
Very light and magic type
4
From Japan
On 2015-02-12 02:49:57
I am using it in civil engineering work. I divide it by 3 months and use it. I think that it is light and tired. I like the use of this shoe with a cushioned insoles good for another manufacturer. My usage is an excellent item in COSPA.
This review is about item#35776492.
Work in warehouse
4
From Japan
On 2014-06-03 01:38:46
It is slippery on slippery floor, but because of less friction of shoe sole, I could wear it every day for more than 2 years in my case. Very lightly tired and hard to buy because there is no danger of shoelace unraveling and rolling as it is a velcro strap type.
This review is about item#35776474.
Warehousing industry
4
From Japan
On 2013-06-10 17:16:24
Lightly safe shoes are useful as it is quite a walking job. Although I tried variously so far, MJK 705 is lighter than the lightning specials, and likes places where black dirt is inconspicuous, and I have been repeating it several times. Durability is also no problem for price. However, it feels somewhat easy to steak. I think that it is better if there is static electricity antistatic function.
This review is about item#35776456.
Indoor and outdoor piping work etc.
4
From Japan
On 2013-05-31 13:03:52
Arrived, the feeling I wear is light! One word of it, it is comfortable even when it takes off at the scene or there are many entries worn. Somewhat, there was a stuffy feeling, but now I do not mind. After that, it's durability, so it will be a comment from a little more use.
This review is about item#35776492.

Related Products