Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Powerful Sticking Weight 5/10G Mark, Separately

4.62 (26)
Purpose
For passenger cars
Material
Lead
Specification
Using powerful isobutylene-isoprene rubber black tape , 60g (5gx4, 10gx4)
...see all>
Product Options
ADD TO CART
Type Thickness (mm) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Thickness (mm) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thin type , 5 / 10 g increments 3.3 Width (10 g/19 x 17), (5g/19 x 9) 1PC(60g) 1 74B 35724446 -
Discontinued
[x]
Nomal type , 5/10g increments 4.5 Width (10 g/15 x 17), (5g/15 x 9) 1PC(60g) 1 70B 35724455 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 20
4 star 2
3 star 4
2 star 0
1 star 0
Review Rating: 4.62
26 Customer Reviews
The reviews are automatic translation.
Tire exchange
5
From Japan
On 2015-10-31 22:52:10
I firmly stick together.
This review is about item#35724446.
For fixing automobile trash bin
4
From Japan
On 2015-03-15 21:02:15
Purchased because the garbage box on the car is light and collapsed. Because it can be pasted as it is, this is very convenient. However, since we can not bear against side G unless we set up a considerable weight, when using it for the same purpose as me, I recommend more purchase than I thought.
This review is about item#35724446.
Wheel balancer adjustment
5
From Japan
On 2014-10-16 13:46:38
It is easy to cut and use, but if you can improve Bali after cutting, I would like you to prepare 5 gram increments for single item sale
This review is about item#35724446.
Wheel balance
5
From Japan
On 2014-10-08 17:54:01
Foil has come to be able to run steadily.
This review is about item#35724455.
On the wheel balance
5
From Japan
On 2014-08-14 20:32:59
It's easy to purchase from a single book, but it will be a problem for me to become rather expensive than box buying.
This review is about item#35724446.
Tire balancing
5
From Japan
On 2014-07-25 13:52:24
It may be cheap. It can be used normally.
This review is about item#35724455.
For aluminum wheels
5
From Japan
On 2014-05-06 20:20:45
It is sticky, easy to use, and affordable, but I think it's good.
This review is about item#35724446.
Bicycle wheel balance
3
From Japan
On 2014-04-21 15:43:49
It is very convenient to purchase as cheap as you need. If you measure the cut weight at a scale of 0.5 g unit, you will get an error of subtle 0.5 g units, so the same 20 g is needed actually only 18 g or 21 g. If it is used normally, severe weight adjustment may not be necessary so far, but it is a bit mood ... so we adjusted the position to be separated slightly and adjusted. Although it is a slightly dry impression, I think that it is not a bad thing as a product but a very general weight.
This review is about item#35724455.
Tire exchange
5
From Japan
On 2013-12-18 17:52:12
It is nice selling roses.
This review is about item#35724455.
balance
5
From Japan
On 2013-11-21 09:15:22
I always use this thin weight. The adhesive side also has never bald, it is cheap and good.
This review is about item#35724446.

Related Products