Buy more than* S$200* and get FREE SHIPPING

Jack Pantograph Chart

1.00 (1)
Dimension (Length x Width x Height) (mm)
370x130x140
Lifting Width (mm)
240
Maximum Load (t)
1
Hydraulic Oil to Use
ISO VG10
Handle Length (mm)
300
Lowest Position (mm)
140
Highest Position (mm)
380
Body Weight (kg)
6.4 (Handle not included)
Operating Temperature Range (deg C)
-10 - 60
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 No.1375 35755386 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Exchange of studless tires
1
From Japan
On 2014-01-02 07:46:26
Purchased and used to exchange for summer tires in March. When exchanging for winter use in December, it is not possible to use jack up without using the second one. Although it seems to be an internal abnormality without an oil leak etc, storage is a complete bad goods with breakdown by several times of use even though it is clean in the room.
This review is about item#35755386.

Related Products