Buy more than* S$200* and get FREE SHIPPING

Hydraulic Floor Jack 3 Ton

3.73 (22)
Dimension (Length x Width x Height) (mm)
635x255x158
Lifting Width (mm)
290
Maximum Load (t)
3
Hydraulic Oil to Use
ISO VG10
Handle Length (mm)
620
Lowest Position (mm)
140
Highest Position (mm)
430
Operating Temperature Range (deg C)
-10 - 60
Weight (kg)
17.7
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 No.1339 35755404 149.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 6
3 star 3
2 star 4
1 star 1
Review Rating: 3.73
22 Customer Reviews
The reviews are automatic translation.
For summer tires and for studless tires
1
From Japan
On 2017-05-16 21:14:22
After buying it in January 2015, it has become impossible to maintain the state that it was up using about five times. I fell down in a few minutes and gave up using it. How about other users? Is this something like that?
This review is about item#35755404.
Legacy Outback winter tire replacement!
2
From Japan
On 2017-01-07 14:18:21
In the outback, the lowest ground clearance was high, and for the floor jack 2t I used before, I became uneasy with the whistling sound while jacking up and replaced it. There is a sense of security during use because it is a little bigger than the new one. However, the stopper of the lever insertion is in the opposite direction. At the time of 'ku', I inserted a bent lever and turn it to the right to fix it, but the position of the stopper is too left. When you go back, the bent lever will be locked in a state bent to the right in the horizontal direction. You put the core of the stopper right and wrong at the manufacturing stage. It is a simple mistake, but I get angry every time I use it. I was hurrying to replace the tire so I used it as it was.
This review is about item#35755404.
Maintenance of car
2
From Japan
On 2016-05-23 16:30:14
Recently, moving the lever does not rise. Even if adding genuine oil, at that time somehow became manageable but also the symptoms have recurred. Since I have not used it so often, I will try to make it to other manufacturer next time.
This review is about item#35755404.
Tire change etc.
5
From Japan
On 2016-04-18 15:42:48
It is used for exchanging tires of summer and winter of private car, especially no problem.
This review is about item#35755404.
Tire exchange
3
From Japan
On 2016-03-31 16:13:33
Although I changed the tire of X-TRIY and CR-V, it got up lightly without a problem but when trying to raise both front wheels of CR-V at once, the height is insufficient.
This review is about item#35755404.
Maintenance and restoration of cars and motorcycles
5
From Japan
On 2015-12-13 19:22:12
A large RV car must be this.
This review is about item#35755404.
Tire replacement
2
From Japan
On 2015-10-26 07:07:48
Usage frequency is slightly less than two years by wheel exchange. About 10 cars are dropped as weak in how to tighten the work valves. Care is necessary. It is difficult to rise due to oil leaks and it becomes inoperable, it is a bad product, 2 t who bought at home center before I have used things for 25 years but I can use it without oil leakage
This review is about item#35755404.
Car tire change
5
From Japan
On 2014-05-15 20:36:17
Tire change became easier.
This review is about item#35755404.
For tire / oil change
4
From Japan
On 2014-04-29 15:55:19
Is pleased.
This review is about item#35755404.
maintenance
4
From Japan
On 2014-04-27 23:13:24
Until now I used a 2 ton jack, but there was some uneasiness, but this jack will steadily rise above 1.5 tons passenger car. The body is also larger than 2 tons and has a sense of stability. The point of discontent is that the body and the L-shaped part of the arm are easy to come off when moving. Because of the weight of the main body, consider safety aspects? There is no [handle]. Because it is easy for the arm to come off, I think that it is better to have a handle. The function of the jack itself is sufficient.
This review is about item#35755404.

Related Products