Buy more than* S$200* and get FREE SHIPPING

Hydraulic Floor Jack

2.00 (3)
Dimension (Length x Width x Height) (mm)
680x342x185
Lifting Width (mm)
360
Maximum Load (t)
3
Hydraulic Oil to Use
ISO VG10
Handle Length (mm)
1000 (at the time of two consolidated)
Lowest Position (mm)
135
Highest Position (mm)
495
Operating Temperature Range (deg C)
-10-60
Weight (kg)
35.5
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 No.1338 35755413 218.35 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 2
Review Rating: 2.00
3 Customer Reviews
The reviews are automatic translation.
Maintenance of cars
4
From Japan
On 2017-06-15 15:19:46
I was prepared for the price, but it was better than I thought.
This review is about item#35755413.
Vehicle jack up
1
From Japan
On 2013-10-16 13:40:04
Like other people's impressions, the amount to rise with one stroke is too small. It does not rise at all in situations where you can not stroke too much, especially when you put it all the way back into the car. I bought iron scraps with ten thousands of yen.
Jack up of passenger car
1
From Japan
On 2012-11-15 15:53:54
The amount to rise with one stroke is too small. Sensation that there is no oil in it. Especially when I went to the back of the car, I can not stroke almost at first, so it will not rise at all. The making of details is also complicated. Typical bargain buying lost! I learned a lot
This review is about item#35755413.

Related Products