Buy more than* S$200* and get FREE SHIPPING

Low Down Car Corresponding Jack

3.71 (21)
Dimension (Length x Width x Height) (mm)
568x212x150
Lifting Width (mm)
285
Maximum Load (t)
2
Hydraulic Oil to Use
ISO VG10
Handle Length (mm)
About 495
Lowest Position (mm)
85
Highest Position (mm)
370
Operating Temperature Range (deg C)
-10 - 60
Weight (kg)
12.5
Specification
Comes in a blow case
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 No.1335 35755422 149.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 6
3 star 3
2 star 1
1 star 3
Review Rating: 3.71
21 Customer Reviews
The reviews are automatic translation.
My car
3
From Japan
On 2017-10-12 15:04:50
Although it is for lowdown, I can not put it under the floor as it is in my car (ND5RC · -30 mm LD) and purchased additional slope for low floor car afterwards. The rubber gloves that can be mounted on the tip seem to be separate parts, but we cut the wood and installed it. There is nothing wrong with the UP, holding and lowering operation of the jack itself.
This review is about item#35755422.
maintenance
4
From Japan
On 2017-03-25 00:05:44
Although it is a good job for the price, it is a product I want to rise by about 3 centimeters further.
This review is about item#35755422.
Tire rotation and other tasks
4
From Japan
On 2017-01-31 00:18:02
The product seems to be no problem. My information collection was insufficient. I planned to work with horses. When you use it, my car (HA 22 S) gave me the highest rank but the tire landed and the horse does not enter. When searching, the others felt similar. Depending on the type of car, it seems that the highest rank is missing, so it is better to examine the neighborhood. Later, I bought another professional double piston low floor garage jack (3t) with another highest ranking of 535mm and the horse also entered and the tire floated.
This review is about item#35755422.
Tire exchange
4
From Japan
On 2016-11-29 07:44:15
Used for exchanging summer / winter tires of two regular cars. The jack-up was dramatically easier, and the exchange time was shortened. How long will it last?
This review is about item#35755422.
Used for maintenance.
4
From Japan
On 2016-07-19 16:55:29
It was good for price. The case is also easy to move up and down operation is smooth.
This review is about item#35755422.
Tire change for private car
5
From Japan
On 2016-05-06 08:32:41
It is compact and lightweight but you can jack up without problems at all. It was also nice to have a storage case.
This review is about item#35755422.
For business trip
5
From Japan
On 2016-02-05 17:33:59
Although it is hard to understand in the photograph, it is convenient to carry because it has a handle. And it is light. Although it was written that it will come down suddenly in other reviews, such slowly slowing down slowly.
This review is about item#35755422.
Passenger car maintenance
5
From Japan
On 2016-01-21 01:41:39
It can be quickly jacked up with less operation and easy to use. Although the strength of the product itself seems not to be so high, there is no problem if it keeps the load bearing. Nevertheless, I am extremely satisfied because of this price.
This review is about item#35755422.
For tire change every hole.
5
From Japan
On 2014-12-04 15:33:58
Low down jack (old mini jack) which cost tens of thousands of yen ago ago is only a little weak, and it includes shipping fee including tax. If you think that thousands of yen will be applied to the tires according to the season at the gas station in year-end and early spring every year (for each wheel), you can get the original in one season. It's also possible to pack the trunk in the drive because it comes with a special case. Even if you puncture at your destination, even with a standard pantograph type it is flat and this is very dangerous, but this type is very stable and stubborn. When I got up the day before purchase day, when I got up in the morning 4 holes of tires were drilled through a thousand holes and the paint baldly painted on the roof and bonnet and sprinkled with rusting liquid and after checking the situation of the police soon replaced with studless but 4 for backup It was possible to replace it in 25 minutes including taking in and out from a plastic bag. Women can exchange tires. It is a recommendation.
This review is about item#35755422.
Oil change
4
From Japan
On 2014-10-18 17:59:08
With the handle attached, you can not put it in the case so you need to remove it, but it is troublesome, but the rest is necessary and sufficient function.
This review is about item#35755422.

Related Products