Buy more than* S$200* and get FREE SHIPPING

Free Stop Hinge

Dimension G (phi mm)
4.2
Dimension K(mm)
10
Dimensions J (mm)
4
Dimensions E (mm)
4
Dimension S (mm)
4.2x5.2
Operating Temperature Range (deg C)
5 to 40
...see all>
Product Options
ADD TO CART
Dimensions B (mm) Dimensions D (mm) Dimension F (mm) Dimensions A (mm) Initial Torque Value (Room Temperature) N/m (kgf/cm) Dimensions L (mm) Weight (g) Dimensions H (phi mm) Dimension Q(mm) Dimensions N (mm) Dimensions p (mm) Dimensions C (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions B (mm) Dimensions D (mm) Dimension F (mm) Dimensions A (mm) Initial Torque Value (Room Temperature) N/m (kgf/cm) Dimensions L (mm) Weight (g) Dimensions H (phi mm) Dimension Q(mm) Dimensions N (mm) Dimensions p (mm) Dimensions C (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20 15 28.9 24 13.7 (+/- 0.20) [14 +/- 0.20] 33 26 13 15 13 13 15 1PC 1 TH-144-1A 35758545 9.99 SGD
Shipped after 2018-02-26
18 14 27.6 23 1.08(+/-0.15)[11+/-1.5] 30.5 19.5 11 14 11 11.5 13 1PC 1 TH-144-2A 35758554 9.99 SGD
Shipped after 2018-03-05
ADD TO CART

Related Products