Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Free Stop Hinge, Flat Type

4.00 (1)
Caution
Please use the following two hinge cover per sheet.Also in case of using one piece, such as providing a bearing on the other, be careful eccentric load is not applied to the hinge. (Furthermore the rotary center of the bearing and the like is setting in t
Purpose
Medical equipment acoustic equipment, etc.
...see all>
Product Options
ADD TO CART
Dimension G(mm) Dimensions A1 (mm) Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimension F (mm) Dimensions A (mm) Initial Torque Value (Room Temperature) N/m (kgf/cm) Weight (g) Dimensions H (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension G(mm) Dimensions A1 (mm) Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimension F (mm) Dimensions A (mm) Initial Torque Value (Room Temperature) N/m (kgf/cm) Weight (g) Dimensions H (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - - - 1PC 1 TH-149-1 35758572 13.99 SGD
In stock
8 63 42 40 1.5 30 4 62 0.59(0 - +0.25)[6(0 - +2.5] 41 8 1PC 1 TH-149-2 35758581 9.99 SGD
In stock
6 51 26 39 1 16 3 50 0.2(0 - +0.15)[2(0 - +1.5)] 15.5 6 1PC 1 TH-149-3 35758597 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used for lid of record player
4
From Japan
On 2017-07-12 16:11:25
The lid closes at around 30 degrees where it was better to harden a little more
This review is about item#35758581.

Related Products