Buy more than* S$200* and get FREE SHIPPING

Cap for Rods

5.00 (1)
Caution
* When inserting the rods, an extraction force is required more than insertion force since adhering the elastomer and the rod, and internal confidentiality is maintained. However, in the case that extraction force is required, use it together with adhesive.
Purpose
Rods of distribution board, power board, cubicles, THA-249-1, -2, THA-250, etc.
Compatible Rod Diameter (phi mm)
8
Material and Processing
Elastomer / primaries
Dimension A (mm phi)
7.9
Dimension B (phi mm)
10
Weight (g)
1.3
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 THA-324-1 35758615 0.46 SGD
Shipped after 2017-05-31
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
A blind cap when removing the icing prevention hose of the cylinder head of the TZR 50R racer
5
From Japan
On 2011-09-27 13:57:53
Although it is obviously different from the original use method, it is a good feeling YEC made blank cap is a bit haggy, but I think that a rod cap is sufficient as it is not a place where pressure is applied so much
This review is about item#35758624.

Related Products