Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Shoulder Belt

3.00 (1)
Maximum Working Load (kg)
12
...see all>
Product Options
ADD TO CART
Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimension F (mm) Dimensions A (mm) Dimensions L (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimension F (mm) Dimensions A (mm) Dimensions L (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
26.9 27 5.2 23.5 1.2 20 935 26 1PC 1 TM-293-1 35758651 11.99 SGD
In stock
47.7 48 7.8 35.6 1.8 38 1070 62.5 1PC 1 TM-293-2 35758667 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Fishing for streaming rivers
3
From Japan
On 2014-05-02 13:59:25
Because the hook portion of the shoulder strap made good use was broken, the substitute purchase hook part is a bit too small, but the price seems to be usable for the time being unexpectedly high.
This review is about item#35758667.

Related Products