Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimension F (mm) Dimensions A (mm) Weight (g) Adsorption Strength (N [kgf]) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimension F (mm) Dimensions A (mm) Weight (g) Adsorption Strength (N [kgf]) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30 20 12 22 4.1x3.3 40 58 About 53.9 [5.5] 1PC 1 TL-375-5 35758764 4.99 SGD
Shipped after 2018-02-27
- - - - - - - - 1PC 1 TL-375-4 35758755 5.99 SGD
In stock
95 69 55 75 - 105 208 About147.2[15] 1PC 1 TL-375-1 35758721 9.99 SGD
In stock
50 41 27 43 4x3.1 61 107 About127.5[13] 1PC 1 TL-375-3 35758746 6.99 SGD
In stock
70 55 40 60 4x3.3 80 142 About156.9[16] 1PC 1 TL-375-2 35758737 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Signs door
5
From Japan
On 2017-10-27 18:35:12
Two mounting holes were opened in different directions by 90 degrees, so it was possible to successfully install the bracket to attach the magnet catch.
This review is about item#35758755.
I put it on a door of a child.
5
From Japan
On 2017-05-20 16:31:21
I put it because the cat does not enter. The cat at the house has been opened even with a considerably heavy sliding door but it can not be opened once it is attached. I bought two but one is enough. If you add two, it will not open even with the power of a child.
This review is about item#35758721.
Fix it when the sliding door of the living room is fully opened.
4
From Japan
On 2017-05-18 16:47:59
I improved the sliding door of the living room to auto close. When it was fully opened, I installed it to fix the sliding door, but it was too powerful, I adjusted the iron plate and adjusted it.
This review is about item#35758721.
For holding the soundproof box door
5
From Japan
On 2016-05-13 04:50:10
I did not check the size, but it was a pretty big magnet catch when I arrived. I felt that holding power was very strong and even weaker one was good. The screw hole is also solid, making it reliable.
This review is about item#35758721.
Fixing the desktop lathe door
5
From Japan
On 2014-09-01 17:53:23
The milling machine made in China is fairly complicated how to fix the door for maintenance. It may be opened during work. So I used this magnet. It can be fixed with very certainty.
This review is about item#35758755.
Temporary catch of door
5
From Japan
On 2013-03-02 17:57:11
Although it is small, it is quite a magnet power.
This review is about item#35758721.

Related Products