Buy more than* S$200* and get FREE SHIPPING

Free Stop Hinge

3.00 (1)
Caution
* Two and less should be used per one lid. * The product should be mounted in condition which the shaft is a horizontal. * Do not use for place to do continuous operation. * Using of expected the damper effect should be avoided.
Purpose
Display, OA equipment, various display screens, etc.
Initial Torque Value (Room Temperature) N/m (kgf/cm)
0.69(+/-0.15)[7(+/-1.5)
Material and Processing
(Case) A603S / anodized aluminum (white) (shaft) SUSXM7 / ​​degreasing (plug) POM / black (push nut) SUS (bracket) SUS430 / apparel polishing
Dimension G (phi mm)
3.2
Dimensions H (phi mm)
10
Dimension Q(mm)
13
Dimension K(mm)
8
Dimensions J (mm)
3
Dimensions N (mm)
10
Dimensions p (mm)
10
Dimensions C (mm)
11
Dimensions B (mm)
15
Dimensions E (mm)
3
Dimensions D (mm)
13
Dimension S (mm)
3.2x4.2
Dimension F (mm)
24.3
Dimensions A (mm)
20
Dimensions L (mm)
27
Operating Temperature Range (deg C)
5-40
Weight (g)
13.5
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TH-144-3A 35758825 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Fixation of instruments
3
From Japan
On 2014-11-13 14:40:27
I used it to fix the metal fittings, but to adjust the angle I do not bother with a fingertip alone.
This review is about item#35758825.

Related Products