Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

alpha Echo Mask, Three Layer System

5.00 (1)
Purpose
Disposable. For light work (food factory).Pharmaceutical factory, cosmetics factories, research centers, bioclean room, barber, hair salon, hospital, dental machining, sawmilling, and woodworking pollen prevention
Length (mm)
95
...see all>
Product Options
ADD TO CART
Structure Weight (g) Color Dimension (mm) TRUSCO Part Number Type Mass (g/sheet) Width (mm) Particle Collection Efficiency (%) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Structure Weight (g) Color Dimension (mm) TRUSCO Part Number Type Mass (g/sheet) Width (mm) Particle Collection Efficiency (%) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3-layer 2.5 - 145x95 394-7530 Ear type 2.5 145 - 1Box(100Sheet) 1 DPM-EC-M 48932046 30.99 SGD
In stock
3Layer 3 White 175x95 356-5823 - 3.2 175 81 (1- 2 micro) 1Box(100Sheet) 1 DPMECL 35755571 31.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Product inspection
5
From Japan
On 2016-06-27 16:04:31
Even though the price is cheap and the powder is stuffing work, it can be used all day without introducing small powder.
This review is about item#35755571.

Related Products