Buy more than* S$200* and get FREE SHIPPING

i Grip

3.67 (3)
Caution
Genuine grip lengths exceeding 120 mm is possible gaps between the switch BOX and case.Please utilize the grip spacer. During installation, there is a case that needs to be modified to throttle sleeve in some car models.(Cut the sleeves, etc.)
Purpose
For phi 22.2
Overall Length (mm)
(Grip) 120
...see all
Product Options
ADD TO CART
Outer Diameter (phi mm) Inner Diameter (phi mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Inner Diameter (phi mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About33 (R side) 25, (L side) 22 Light Sky Blue 1Set(2PC) 1 G10002A 35755903 23.11 SGD
In stock
About33 (R side) 25, (L side) 22 LightYellow 1Set(2PC) 1 G10004A 35755921 26.05 SGD
Shipped after 2017-07-31
About33 (R side) 25, (L side) 22 MetallicGold 1Set(2PC) 1 G10006A 35755946 26.05 SGD
Shipped after 2017-07-27
About33 (R side) 25, (L side) 22 Hot Pink 1Set(2PC) 1 G10005A 35755937 22.91 SGD
Shipped after 2017-07-31
About 33 (R side) 25, 22 (L side) Metallic silver 1Set(2PC) 1 G10001A 35755894 23.11 SGD
In stock
About 33 (R side) 25, (L side)22 Orange red 1Set(2PC) 1 G10003A 35755912 23.11 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
motorcycle
5
From Japan
On 2016-05-06 20:18:48
Made in Japan is familiar with hands so it is the best for long tooling, I think whether the rubber is soft and the wrist does not get tired!
This review is about item#35755903.
operation
2
From Japan
On 2012-11-02 20:12:06
Compared to PROGRIP 's super motorbike grip I bought together I bought it because the roughness of deburring is bad because the design is good and the reason is that it seems to be high, so it was good to be deburred a bit more evenly Feeling operability seems to be good
This review is about item#35755903.
Exchange of motorcycle grip
4
From Japan
On 2012-09-26 00:24:54
I replaced it with a normal grip which became hard and lost rubber feel. I hear a lot of rubber smell, but it is easy to grasp because of the design pattern. It may not be too soft. I have not tried it on touring, but it seems to be effective for reducing fatigue. In the picture at the time of purchase, the difference in color is incomprehensible. I wish it was gold when I saw the real thing.
This review is about item#35755894.

Related Products