Buy more than* S$200* and get FREE SHIPPING

Black Rubber Grips

5.00 (6)
Purpose
For phi 22.2
Inside Length (mm)
(Grip) 116
Overall Length (mm)
(Grip) 120
...see all>
Product Options
ADD TO CART
Outer Diameter (phi mm) Inner Diameter (phi mm) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Inner Diameter (phi mm) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About31 (R side) 24.5, (L side) 22 Gamma 1Set(2PC) 1 G00033A 35756113 18.99 SGD
In stock
About31 (R side) 24.5, (L side) 22 - 1Set(2PC) 1 G00036A 35756147 18.99 SGD
Shipped after 2018-04-23
About31 (R side) 24.5, (L side) 22 - 1Set(2PC) 1 G00035A 35756131 18.99 SGD
Shipped after 2018-04-23
About31 (R side) 24.5, (L side) 22 - 1Set(2PC) 1 G00034A 35756122 18.99 SGD
In stock
About31 (R side) 24.5, (L side) 22 - 1Set(2PC) 1 G00032A 35756104 18.99 SGD
Shipped after 2018-04-23
About 31 (R side) 24.5, 22 (L side) Alpha 1Set(2PC) 1 G00031A 35756095 18.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
Exchange of off-road motorcycle grip
5
From Japan
On 2017-07-31 20:35:12
It is a thin type and grip is also quite nice feeling, and I plan to purchase it next time again.
This review is about item#35756122.
Use off bike
5
From Japan
On 2016-06-15 04:02:10
The feeling that I grasped is familiar and recommended items!
This review is about item#35756095.
To grip exchanges where life expectancy of mopeds came
5
From Japan
On 2016-06-07 22:59:45
The price is also cheaply recommended. In the summer, riding with a thin glove, the palm is lightly stimulated, and it feels good.
This review is about item#35756113.
Grip exchange with original
5
From Japan
On 2015-07-31 08:01:01
There is no vulgar flashy, I am satisfied with both price, look and feel. Durability is unknown, but it is a consumable item. . . .
This review is about item#35756113.
Because genuine grip got tired. . .
5
From Japan
On 2013-12-14 09:43:58
I think that it is equivalent to genuine products, more texture. It is good not to have an extra logo etc!
This review is about item#35756095.
Mounting on lead 100
5
From Japan
On 2013-04-11 12:45:27
Thinner than genuine products, grip feeling improved with both bare hand and winter glove attachment. The size is also Don Pissha, I used it immediately after installation, but I think that it is not too tight without twisting, it is easy to exchange. The shape of the grip end part is larger than the genuine part, making it easier to operate the brake by holding it all the way outside. It is devised so that the grip pattern is not slippery, I think that looks and finishes are genuine, or more.
This review is about item#35756095.

Related Products