Buy more than* S$200* and get FREE SHIPPING

SNOW TYRES D502

4.00 (3)
Pattern
D502
Rim Diameter
17
Type
WT
Specification
For Front and Rear
...see all>
Product Options
ADD TO CART
Standard Rim Width (inch) Tire Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Rim Width (inch) Tire Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.4 2.25-17 4PR 1PC 1 248071 35757714 57.99 SGD
In stock
1.6 2.50-17 4PR 1PC 1 248073 35757723 74.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Snowy day commuting measures
3
From Japan
On 2016-12-29 02:36:56
It is a comparison with IRC's snow tire. It was hard for the bead to stick firmly. Snow road running is not yet implemented, but it was slightly angulated, so I felt a little difficult to get on.
This review is about item#35757714.
Commuting
5
From Japan
On 2014-02-20 19:25:01
There is a sense that the grip on the snowy road is eating compared to normal, it is a level that can be used if it does not go unreasonable. It is even better if you use it together with the chain.
This review is about item#35757723.
Running during the winter season
4
From Japan
On 2013-02-03 19:20:15
I selected it because the postal delivery motorcycle running in the neighborhood was wearing. Snow (~ 5, 10 cm) falls for about 3 or 4 times during the winter season. The new snow-covered road has high running performance. It is a running performance that you do not even feel wearing winter tires unless you drive unreasonable even on a normal road. This time, I replaced my tires by myself, but the bead of the tire was so soft that I was able to complete the work reasonably.
This review is about item#35757723.

Related Products