Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Casing Pattern Color Material Specification ETRTO Standard Recommended Inner Pressure (kPa) Weight (g) Size Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Casing Pattern Color Material Specification ETRTO Standard Recommended Inner Pressure (kPa) Weight (g) Size Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black side Sai Ping file Black tread (Bead) Steel Regular compound - 550 to 750 490 700x28C 28 1PC 1 8W728-RBS-B 35757163 50.99 SGD
Shipped after 2018-01-22
Black side Sai Ping file Black tread (Bead) Steel Regular compound - 650 to 850 440 700x23C 23 1PC 1 8W723-RBS-B 35757145 42.99 SGD
Shipped after 2018-01-22
White side Sai ping file White tread (Bead) Steel Regular compound - 650 to 850 480 700x23C 23 1PC 1 8W723-RBS-W 35757154 46.99 SGD
Shipped after 2018-01-26
Black Side Sai ping file Black tread (Bead) Steel Regular compound - 400 to 650 700 700x35C 35 1PC 1 8W735-RBS-B 35757206 46.99 SGD
Shipped after 2018-01-26
White side Sai ping file White tread (Bead) Steel Regular compound - 400 to 650 770 700x35C 35 1PC 1 8W735-RBS-W 35757215 50.99 SGD
Shipped after 2018-01-26
White side Sai ping file Blue tread (Bead) Steel Regular compound - 550 to 750 480 700x28C 28 1PC 1 8W728-RBS-L 35757197 42.99 SGD
Shipped after 2018-01-26
- - - - - 28-622 550-750 480 700x28C 28 1pc 1 8W728-RBS-G 30159298 46.99 SGD
Shipped after 2018-01-23
- - - - - 28-622 550-750 480 700x28C 28 1pc 1 8W728-RBS-O 50949815 -
Discontinued
[x]
- - - - - 28-622 550-750 480 700x28C 28 1pc 1 8W728-RBS-N 50949824 -
Discontinued
[x]
- - - - - 28-622 550-750 480 700x28C 28 1pc 1 8W728-RBS-V 50949833 -
Discontinued
[x]
White side Sign ping file White tread (Bead) Steel Regular compound - 550 - 750 480 700x28C 28 1PC 1 8W728-RBS-W 35757172 42.99 SGD
Shipped after 2018-01-22
White side Siping file Red tread (Bead) Steel Regular compound - 550 - 750 480 700x28C 28 1PC 1 8W728-RBS-R 35757181 46.99 SGD
Shipped after 2018-01-26
ADD TO CART
Customer Reviews
5 star 4
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.38
8 Customer Reviews
The reviews are automatic translation.
As a replacement tire
4
From Japan
On 2017-05-06 19:34:04
The coloring is also beautiful and the performance corresponding to the price is cleared. If you increase the color variations you can recommend to a wider range of customers.
This review is about item#35757172.
Private bicycle
4
From Japan
On 2015-12-03 19:03:09
It is about 4 times. Because I ride one hour in the morning and evening, I buy once a half year. Please do not discontinue. Thanking you in advance.
This review is about item#35757215.
Bicycle tire change
3
From Japan
On 2015-08-15 10:14:35
For GIANT SEEK R3 2010 model tires. I like the color fairly! Self-assertion that suppressed white and flamboyance on side can be felt in red like red vermilion. The grip on the side is not as dangerous! I stepped through the corner at the climb of the pedestrian overpass and stepped on, I slipped out and was thrown out. Was it okay with only Yamagata tires, not descending? The straight running stability is high! Evaluation is normal as color is cool!
This review is about item#35757181.
Tire exchange
4
From Japan
On 2015-02-17 18:44:34
The tire side of the cross bike was cracked and it was exchanged for Rimo. I changed the size from 700 - 32 to 28 and made Pana 's rim tape urethane, the ride comfort became better than 32 c and the downhill became clearly faster. Because the shape of the tire is a rice ball type, the cornering is more stable than the previous 32. I am looking forward to seeing how much I will have.
This review is about item#35757163.
For cross bike replacement
5
From Japan
On 2014-09-30 21:33:27
As the current tires are decreasing, purchase for replacement. It is safe because it is made in Japan.
This review is about item#35757206.
Tire change of road bike
5
From Japan
On 2013-08-18 16:12:19
Thank you always for your products and support Thank you in the future
This review is about item#35757163.
To cross bike.
5
From Japan
On 2012-06-19 16:11:46
I purchased 28c, but I use it without problems.
This review is about item#35757181.
It is completely for hobbies.
5
From Japan
On 2011-09-12 19:01:14
Since it is 23C, air pressure check before riding is essential. Even if it did not neglect it, the start of rowing became lighter and the ride comfort became better than the previously installed 28C tire made in China. I am satisfied because I am made in Japan and I could purchase it at a reasonably conscious price.
This review is about item#35757154.

Related Products