Buy more than* S$200* and get FREE SHIPPING

High Load

4.44 (16)
Recommended Inner Pressure (kPa)
270 - 590
Bead Diameter
559
Pattern
Slick
Color
Black tread
Width (mm)
39
Material
(Bead) Steel
Specification
Regular compound
...see all>
Product Options
ADD TO CART
Casing Weight (g) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Casing Weight (g) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
LX 430 26x1.50 1PC 1 8H265-HR 35757224 39.99 SGD
Shipped after 2018-05-30
All black 650 H/E 26x1.50 1PC 1 8H265-HR-B 35757233 51.99 SGD
Shipped after 2018-06-21
ADD TO CART
Customer Reviews
5 star 11
4 star 3
3 star 1
2 star 0
1 star 1
Review Rating: 4.44
16 Customer Reviews
The reviews are automatic translation.
Used for mountain biking
4
From Japan
On 2016-03-14 22:07:03
I changed it for this tire because the road noise of the two was a big one. It is quiet and easy to ride.
This review is about item#35757233.
Tire change of bicycle
5
From Japan
On 2015-10-03 23:29:58
I ran the car for 6000 kilometers and got less tire grooves so I exchanged it. I hope the grip is also good and the price is relatively cheap. I could exchange easily with myself.
This review is about item#35757233.
For MTB
5
From Japan
On 2014-12-12 00:17:11
Usually purchased for use. Up to now I was using a more expensive thing, but this tire can run lightly. I would like to see durability after this.
This review is about item#35757233.
For bicycle tire change
5
From Japan
On 2014-09-30 23:38:13
Is good
This review is about item#35757224.
MTB tire
5
From Japan
On 2014-08-05 22:01:44
Exchange from Richie Megabyte 2.1. Hill climb time cut by three minutes. The ride comfort became hard, but I feel that there is no problem if it is the paved road main. The sense of security at the corner is also a practical area.
This review is about item#35757224.
MTB tire change
5
From Japan
On 2014-02-26 14:18:36
I bought the whole black. The feeling of running, the rolling resistance is also less and the grip is also good. Also, the price is cheap. it's recommended.
This review is about item#35757233.
Commuting
5
From Japan
On 2014-02-12 15:59:56
It was pretty much 26 inch 1.25, but this time I tried to wear 1.50. It was an interesting tire
This review is about item#35757224.
Yamaha Brace
5
From Japan
On 2013-12-12 21:39:21
Rolling is also good! I exchanged because genuine decreased. It is strong and satisfied.
This review is about item#35757233.
Bicycle tire change
5
From Japan
On 2013-10-15 00:58:42
I feel that the side is weak, but the cost performance is satisfactory.
This review is about item#35757224.
Commuting vehicle
3
From Japan
On 2013-06-20 20:56:35
I purchased All Black before and used it for two years strong. I bought it because cracks on the side have become conspicuous. Although I have not used it yet, I hope it will be lighter as it is lighter than black.
This review is about item#35757224.

Related Products