Buy more than* S$200* and get FREE SHIPPING

Bike Slick Tire

4.90 (10)
Recommended Inner Pressure (kPa)
270 to 440
Bead Diameter
559
Pattern
Slick
Color
Black tread
Width (mm)
41
Material
(Bead) Steel
Specification
Regular compound
...see all>
Product Options
ADD TO CART
Casing Weight (g) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Casing Weight (g) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
LX 470 H/E 26x1.75 1PC 1 8H261-HR-S 35757242 43.99 SGD
In stock
All black 700 26x1.75 1PC 1 8H261-HR-S-B 35757251 43.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.90
10 Customer Reviews
The reviews are automatic translation.
For children's MTB
5
From Japan
On 2017-05-08 19:14:23
I wore it for my child's school days, although it is still a few days, I have said that running has become lighter. Is it durable after that?
This review is about item#35757242.
for practice
4
From Japan
On 2017-04-02 18:32:06
The block tire so far was too heavy, so I tried to change it to the lightest slick. Because of the high grip power, I am enjoying a different way of running.
This review is about item#35757242.
Bicycle tire
5
From Japan
On 2016-08-26 20:23:25
Exchange from MBT block tire. Lightly comfortable to ride.
This review is about item#35757251.
Tire exchange
5
From Japan
On 2016-08-01 20:55:33
Three months after purchase it was still a brand new MTB tire, but as it was hindered by comfortable cycling due to the sound at the time of driving, I took a drastic change to slick. Noises are lost, even with the same pedal effort it is comfortable to speed up more than 5 kilometers.
This review is about item#35757251.
Bicycle running
5
From Japan
On 2016-05-20 04:12:51
The Panareza bicycle tire has a good balance between price and quality. I used Hi Road Slick before, changed to a two-in-one, then I've used it so far. The talkist has less puncture and good grip, good tire, but slightly higher road surface resistance. So, I returned to high road slick again this time. For people who only run on paved roads, this tire can be recommended. However, if importance is attached to durability and puncture resistance, when riding on a rainy day, a twinist may be better.
This review is about item#35757242.
MTB tire exchange
5
From Japan
On 2016-01-26 13:28:26
With triangular tires, resistance became less and it got lighter. The price is reasonable. I will also buy it.
This review is about item#35757251.
Change of the MTB used for commuting.
5
From Japan
On 2015-10-26 16:04:14
Compared to the block tire that I used before changing, it is like heaven and earth. Riding comfort not to ruggle smoothly rolling. It is a tire with satisfactory performance and price.
This review is about item#35757242.
It is used for the front wheel of the mountain bike.
5
From Japan
On 2015-01-28 13:42:23
I used it for exchanging the tires of the front wheel of an inexpensive cross-bike, which I have been riding for years ago. I was wearing block tire forever so I was surprised by the comfort of slick tires. Weight at the time of driving sound · running, both are reduced, old bicycle has become more interesting!
This review is about item#35757251.
MTB remodeling
5
From Japan
On 2015-01-24 13:20:52
I am thankful that there are few shops left.
This review is about item#35757242.
Commuting MTB
5
From Japan
On 2014-07-12 21:00:50
It is used for a bicycle used for commuting. Until now I was commuting by road bike, but recently road conditions deteriorated and I switched to MTB. Purchased for this MTB. Exchange from the old slick. First of all, I was surprised at the height of the grip. Subsequently lightness, absorption of impact. None are wonderful. It took 40 minutes by road bike, but MTB wearing this slick tire can beat the same time. It is a product you would like to recommend to commute to about 20 kilometers.
This review is about item#35757242.

Related Products