Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Weight (g) Bead Diameter Size Pattern Color Width (mm) Material Specification ETRTO Standard Recommended Inner Pressure (kPa) Casing Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Bead Diameter Size Pattern Color Width (mm) Material Specification ETRTO Standard Recommended Inner Pressure (kPa) Casing Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
240 520 24x1 Mix rhino ping Black tread 25 (Bead) Steel Regular compound - (Max)805 LX 1PC 1 8W241-LX-18 35757337 42.99 SGD
Shipped after 2018-05-25
280 559 26x1.25 Mix rhino ping Black tread 32 (Bead) Steel Regular compound - 455 to 700 LX 1PC 1 8H26125-LX-18 35757425 47.99 SGD
In stock
470 559 26x1.75 Mix rhino ping Black tread 42 (Bead) Steel Regular compound - 280 to 455 LX 1PC 1 8H261-LX-17 35757407 48.99 SGD
Shipped after 2018-05-25
270 571 650x25C Mix rhino ping Black tread 25 (Bead) Steel Regular compound - (Max)805 LX 1PC 1 8W625-LX-18 35757321 42.99 SGD
In stock
720 - 700x38C - - - - - 38-622 300-620 W 1pc 1 8W738A-18 17350682 51.99 SGD
Shipped after 2018-05-25
560 622 700x32C Mix rhinoceros Ping Black Tread 32 (Bead) Steel Regular compound - (Max)665 Amekuro 1PC 1 8W732A-18 35757364 42.99 SGD
In stock
290 622 700x25C Mix rhinoceros Ping Black tread 25 (Bead) Steel Regular compound - (Max)805 LX 1PC 1 8W725-LX-18 35757276 41.99 SGD
In stock
460 622 700x25C Mix rhinoceros Ping Black Tread 25 (Bead) Steel Regular compound - (Max)805 Amekuro 1PC 1 8W725A-18 35757346 42.99 SGD
Shipped after 2018-05-25
430 559 26x1.50 Mix rhinoceros Ping Black tread 37 (Bead) Steel Regular compound - 280 to 455 LX 1PC 1 8H265-LX-17 35757416 48.99 SGD
In stock
470 622 700x35C Mix rhinoceros Ping Black tread 35 (Bead) Steel Regular compound - (Max)620 LX 1PC 1 8W735-LX-18 35757303 47.99 SGD
In stock
680 622 700x35C Mix rhinoceros Ping Black Tread 35 (Bead) Steel Regular compound - (Max)620 Amekuro 1PC 1 8W735A-18 35757373 51.99 SGD
In stock
390 622 700x32C Mix rhinoceros Ping Black tread 32 (Bead) Steel Regular compound - (Max)665 LX 1PC 1 8W732-LX-18 35757294 42.99 SGD
In stock
490 622 700x28C Mix rhinoceros Ping Black Tread 28 (Bead) Steel Regular compound - (Max)735 Amekuro 1PC 1 8W728A-18 35757355 42.99 SGD
In stock
580 630 27x1-1/4 Mix rhinoceros Ping Black Tread 32 (Bead) Steel Regular compound - (Max)665 Amekuro 1PC 1 8W27-41A18 35757382 42.99 SGD
Shipped after 2018-05-25
280 622 700x23C Mix siping Black tread 23 (Bead) Steel Regular compound - (Maximum) 840 LX 1PC 1 8W723-LX-18 35757267 41.99 SGD
In stock
320 622 700x28C Mix Grooves Black tread 28 (Bead) Steel Regular compound - (maximum) 735 LX 1PC 1 8W728-LX-18 35757285 41.99 SGD
In stock
480 630 27x1-1/8 Mix siping Black Tread 28 (Bead) Steel Regular compound - (Maximum) 735 AME/Black 1PC 1 8W27-81A18 35757391 42.99 SGD
Shipped after 2018-05-25
ADD TO CART
Customer Reviews
5 star 22
4 star 3
3 star 2
2 star 0
1 star 1
Review Rating: 4.61
28 Customer Reviews
The reviews are automatic translation.
During vehicle maintenance
3
From Japan
On 2017-11-07 14:33:52
Compared to 23c, the sense of stability during running increased. The era is heading for 25c.
This review is about item#35757346.
ARAYA 24 11/8 wheel bike tire
5
From Japan
On 2017-08-31 11:07:06
Is good. Because it is not an ordinary size, it is quite rare. It took me a week to complete it, but I thought that it was a treasure monotaro.
This review is about item#35757337.
Bicycle maintenance
5
From Japan
On 2017-08-14 23:27:03
I think that it is a good product that is comfortable and comfortable to ride inexpensively.
This review is about item#35757303.
Bicycle Maintenance
5
From Japan
On 2016-11-21 10:43:33
I wanted it immediately so it was quick and it was solid and it was proper packaging
This review is about item#35757285.
Bicycle maintenance
5
From Japan
On 2016-09-02 13:26:28
The beat was solid and I put air into the bread to raise the beat. After fitting in the rim, it runs without any runout. I do not feel like inflating even if raising the pressure, I think that it is a firm product.
This review is about item#35757285.
bicycle
5
From Japan
On 2016-08-01 22:42:05
It's quite satisfying because it's pretty big
This review is about item#35757382.
I exchanged a bicycle tire.
5
From Japan
On 2016-07-18 16:14:04
Satisfied with comfortable tires. Delivery is also quick and satisfactory.
This review is about item#35757294.
Bicycle maintenance
5
From Japan
On 2016-03-16 13:53:00
Although the price is cheap, it is very easy to use.
This review is about item#35757425.
Commuting bicycle
5
From Japan
On 2016-03-10 10:36:30
It is a commuting feet so satisfied with cost and durability!
This review is about item#35757276.
Bicycle maintenance
5
From Japan
On 2015-12-10 20:47:50
We ordered black because American candy was a weak impression against sunlight. I think that cracks on the tire side are lost before wear. It is a look at the future.
This review is about item#35757303.

Related Products