Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Bike Tire, PASELA BLACKS W/O

4.85 (27)
...see all
Product Options
ADD TO CART
Casing Weight (g) Size Pattern Width (mm) Color Material Specification ETRTO Standard Recommended Inner Pressure (kPa) Bead Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Casing Weight (g) Size Pattern Width (mm) Color Material Specification ETRTO Standard Recommended Inner Pressure (kPa) Bead Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
All black 630 27x1-1/4 Mix rhinoceros Ping 32 Black tread (Bead) Steel Regular compound - (Max)665 630 1PC 1 8W27-41B18 35757522 40.31 SGD
Shipped after 2017-05-01
All black 410 700x23C Mix rhinoceros Ping 23 Black tread (Bead) Steel Regular compound - (Max)840 622 1PC 1 8W723-18-B 35757434 40.31 SGD
Shipped after 2017-05-01
All black 430 650x25C Mix rhino ping 25 Black tread (Bead) Steel Regular compound - (Max)805 571 1PC 1 8W625-18-B 35757486 40.31 SGD
Shipped after 2017-05-01
All black 380 24x1 Mix rhino ping 25 Black tread (Bead) Steel Regular compound - (Max)805 520 1PC 1 8W241-18-B 35757547 37.87 SGD
Shipped after 2017-05-01
B 720 700x38C - 38 - - - 38-622 300-620 622 1pc 1 8W738-18-B 17350673 46.15 SGD
Shipped after 2017-05-01
All black 460 700x25C Mix siping 25 Black tread (Bead) Steel Regular compound - (Maximum) 805 622 1PC 1 8W725-18-B 35757443 40.31 SGD
Shipped after 2017-05-01
All black 500 700x28C Mix Grooves 28 Black tread (Bead) Steel Regular compound - (maximum) 735 622 1PC 1 8W728-18-B 35757452 40.31 SGD
Shipped after 2017-05-01
All black 630 700x32C Mix siping 32 Black tread (Bead) Steel Regular compound - (Maximum) 665 622 1PC 1 8W732-18-B 35757461 40.31 SGD
Shipped after 2017-05-01
All black 700 700x35C Mix siping 35 Black tread (Bead) Steel Regular compound - (Maximum)620 622 1PC 1 8W735-18-B 35757477 46.15 SGD
Shipped after 2017-05-01
All black 500 27x1-1/8 Mix siping 28 Black tread (Bead) Steel Regular compound - (Maximum) 735 630 1PC 1 8W27-81B18 35757531 43.57 SGD
Shipped after 2017-05-01
ADD TO CART
Customer Reviews
5 star 24
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.85
27 Customer Reviews
The reviews are automatic translation.
タイヤ交換時
5
From Japan
On 2017-04-15 20:32:17
どこよりも安いし、すぐに届きます。 また使いたいと思います。
This review is about item#35757452.
Purchased for cross bike
5
From Japan
On 2017-03-09 22:33:18
Because the good feeling, bought at once pace in a year.
This review is about item#35757452.
Enough to town riding
5
From Japan
On 2016-12-06 09:53:42
Grip, that low price in terms of wear resistance can also be satisfactory, is thankfully tire. We have to repeat.
This review is about item#35757443.
Strengthening strength of walks and a short period of time in the city
5
From Japan
On 2016-11-03 11:33:49
Start used in combination with 700cx38 rear wheel, try boarded the time being.
This review is about item#35757461.
Tire exchange of load Man
5
From Japan
On 2016-10-13 16:25:05
This product is very good reputation. Because it was the lowest price by searching on the net was purchased here.
This review is about item#35757531.
Tire exchange of load Man
5
From Japan
On 2016-10-13 16:24:25
This product is very good reputation. Because it was the lowest price by searching on the net was purchased here.
This review is about item#35757531.
Bridgestone has not worn to Alberto (27inch)
5
From Japan
On 2016-08-15 16:10:52
It is possible to increase the air pressure, rolling resistance is lowered pedaling is now very lightly.
This review is about item#35757531.
To tire replacement
5
From Japan
On 2016-07-28 16:10:01
Also it ran more than 20 kilometers a day Hashire pounding also the day of rain to hard to punk will be saved in terms of cost. When 25c was also wearing here.
This review is about item#35757434.
Load cycle other
5
From Japan
On 2016-05-19 17:09:41
Ride is satisfactory. The price I think whether I even a little more cheaply.
This review is about item#35757452.
Commute
5
From Japan
On 2016-05-02 04:00:34
good
This review is about item#35757522.

Related Products