Buy more than* S$200* and get FREE SHIPPING

Ridgeline

Recommended Inner Pressure (kPa)
300 - 440
Bead Diameter
559
Casing
All black
Pattern
Center ridge patterns
Weight (g)
830
Size
26x2.00
Color
Black tread
Width (mm)
48
Material
(Bead) Steel
Specification
Regular compound
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 8H2620-RL-B 35757583 42.99 SGD
Shipped after 2018-01-26
ADD TO CART

Related Products