Buy more than* S$200* and get FREE SHIPPING

C2 Tire 1 These Dunlop Tube 1 Set Volumes

4.73 (89)
Recommended Inner Pressure (kPa)
300
Color
Black
Material
(Bead) Steel
...see all
Product Options
ADD TO CART
Bead Diameter Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Bead Diameter Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
540 W/O24x1-3/8 1Set 1 5W24-83B-C-P 35757626 -
Discontinued
[x]
590 W/O26x1-3/8 1Set 1 5W26-83B-C-P 35757635 -
Discontinued
[x]
630 W/O27x1-3/8 1Set 1 5W27-83B-C-P 35757644 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 72
4 star 11
3 star 5
2 star 1
1 star 0
Review Rating: 4.73
89 Customer Reviews
The reviews are automatic translation.
Bicycle repair
5
From Japan
On 2017-05-22 10:14:40
I was in trouble with punk, but I was surprised to find Thailand and other surprising punk has disappeared.
This review is about item#35757644.
Tire exchange
3
From Japan
On 2017-03-25 15:42:26
Durability and running properties I think that there is no particular problem. Speaking by force, I think that good and cheaper.
This review is about item#35757644.
Bicycle tire maintenance
5
From Japan
On 2017-03-25 12:21:12
This time, I'm sorry to display the purchase and handling end goods. Price was also cheap quality satisfaction. Only it is Will be handling the end products of the tire? In the future, we hope to revive sales.
This review is about item#35757644.
Tire exchange
5
From Japan
On 2017-03-21 22:22:33
Since the product of Panaresa, peace of mind than the recent common Chinese manufacturers. Bicycles general car being sized to mount, particularly not the product as determined performance, about 5 years without cracking. I think that the durability of the rubber is high.
This review is about item#35757626.
Tire exchange
3
From Japan
On 2017-03-14 10:51:26
Now I think that it is enough tires to the traveling distance is short people. Kana unsuitable for junior and senior high school students of the school?
This review is about item#35757644.
bicycle
4
From Japan
On 2017-02-20 16:01:13
It is a good product to price, the third time of the exchange, was replaced both the front and rear.
This review is about item#35757644.
Bicycle maintenance
5
From Japan
On 2017-01-27 19:54:43
Since entering the early hand anyway cheap, it will be saved. The quality does not change the general goods. It is a big satisfaction.
This review is about item#35757644.
Bicycle tire replacement
5
From Japan
On 2016-11-11 16:49:50
I was able to buy a little cheaper than commercial products
This review is about item#35757635.
Exchange
4
From Japan
On 2016-10-29 22:58:20
There was even more cheap goods, was to item because reputation was not good enough. Although there was not good size of the tube at the other reviews, in my case was good perfect. Rim tape is also perfect and has been attached.
This review is about item#35757635.
Mom bicycle tire exchange
5
From Japan
On 2016-10-27 08:48:00
I do cheap. There is also durable. Because cheaper than buying in the do-it-yourself store tire is always Monotarou.
This review is about item#35757644.

Related Products