Buy more than* S$200* and get FREE SHIPPING

Bike Tire C2 Tire Single

4.51 (97)
Caution
Tubes are not included.
Recommended Inner Pressure (kPa)
300
Color
Black
Material
(Bead) Steel
...see all>
Product Options
ADD TO CART
Bead Diameter Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Bead Diameter Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
540 W/O24x1-3/8 1PC 1 HO W24-83 B-C-P 35757653 16.99 SGD
Shipped after 2018-01-22
590 W/O26x1-3/8 1PC 1 HO W26-83 B-C-P 35757662 20.99 SGD
Shipped after 2018-01-22
630 W/O27x1-3/8 1PC 1 HO W27-83 B-C-P 35757671 21.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 72
4 star 9
3 star 12
2 star 1
1 star 3
Review Rating: 4.51
97 Customer Reviews
The reviews are automatic translation.
Commuter bicycle exchange
5
From Japan
On 2018-01-17 18:36:49
Because cost performance is good, it is a purchase of a repeater.
This review is about item#35757662.
For bicycle replacement
5
From Japan
On 2017-12-12 17:20:34
There is nothing complicated if you can buy a Panasonic at this price, goods are also good.
This review is about item#35757662.
Tire exchange
5
From Japan
On 2017-11-24 18:27:32
It was my first tire change challenge, but the rubber was also soft and easy to work! Also this is the next one including COSPA!
This review is about item#35757662.
Mommy Chari's rear wheel
3
From Japan
On 2017-11-09 14:33:57
It is about the same thing as the thing which is sold at 1000 yen by Homsen etc. and it is mounted as standard on low price mommaari. I was purchasing Repeat "DEMING L / L Long Life" in a monotalou but it seemed easy for cracks to enter due to aged deterioration, so I tried it in Pana this time.
This review is about item#35757653.
For replacement
5
From Japan
On 2017-11-07 12:45:13
Cheap and high quality. High weather resistance is outstanding. If possible, even at a somewhat expensive price, I would like you to handle 20 inches. (Currently MILLION is substituting.) If it is indoor storage you can use other company's products as it is, but weather resistance at outdoor parking is completely different. Besides PANA, cracks will occur steadily. Weather resistance as seen from past use history PANA >>>>> MILLION >>> KENDA >> COSMOS >> Daiso Although we can not conclude yet because history of use is shallow, it seems that weather resistance is not so much in IRC of Inoue rubber. Although it looks better than MILLION. Continue to supply this product in the future, it is very helpful. Thank you very much.
Convenient
5
From Japan
On 2017-09-21 10:39:22
It saved us the trouble of going shopping, it was nice to be replaced immediately.
This review is about item#35757653.
One person playing
4
From Japan
On 2017-09-05 15:18:31
Regular tire, exchange was possible without lever. Durability after.
This review is about item#35757662.
Replace worn tire
5
From Japan
On 2017-08-24 15:37:07
Because it is made in China, there was product concern, but purchase thinking that Pana brand quality is reflected to some extent. Regarding tires, this price is valuable because it is exchanged at a mountain ranking for 5 minutes rather than continuing to use for many years in a cracked state, which is an expensive thing in automobiles or motorbikes. If you do not have any problem using it, plan to use it in future.
This review is about item#35757671.
Bicycle tire change
5
From Japan
On 2017-08-13 21:07:15
It is reasonable but firmly made and it seems to be enough for bicycle to shop in town. I think it would be better to compare them together with higher grade tires.
This review is about item#35757662.
Tire exchange
5
From Japan
On 2017-08-11 20:49:35
It is a classic tire of our four bicycles, selling well in the future.
This review is about item#35757671.

Related Products