Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Panaracer Sports Tire

4.77 (13)
Bead Diameter
559
Casing
All black
Color
Black tread
Material
(Bead) Steel
Specification
Regular compound
...see all>
Product Options
ADD TO CART
Recommended Inner Pressure (kPa) Pattern Weight (g) Size Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Recommended Inner Pressure (kPa) Pattern Weight (g) Size Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
280 to 455 Mix rhino ping 700 26x1.75 42 1PC 1 8H261-17-B 35757513 45.99 SGD
In stock
455 to 700 Mix rhinoceros Ping 500 26x1.25 32 1PC 1 8H26125-18-B 35757495 45.99 SGD
In stock
280 to 455 Mix rhinoceros Ping 650 26x1.50 37 1PC 1 8H265-17-B 35757504 45.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 11
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.77
13 Customer Reviews
The reviews are automatic translation.
MTB tire exchange
5
From Japan
On 2018-04-27 22:01:08
Repeat purchase. Street ride There are many paths to sandy beaches and gravel roads There are no punctures even for commuting and pottering! Anyway, it is strong. Both weather resistance and durability are satisfied. Light weight is secondary and some weight and noise is proof of security (lol)
This review is about item#35757504.
Bicycle maintenance
5
From Japan
On 2018-01-16 12:46:07
I used Pana Pasella Open Side 26 x 1.25, but the weather resistance on the skin side is low. This time it is watching over with black side. However, the weight increased from 280 g to 500 g by catalog value.
This review is about item#35757495.
Tire exchange
5
From Japan
On 2017-06-21 15:15:31
It looks thinner than the size of the display and it seems to be fast. Although it is the purchase of the second one, this size is not sold so much and it is useful
This review is about item#35757495.
Replace the previous tire with a lifetime
5
From Japan
On 2016-11-23 07:21:22
Although I was wearing a lightweight, sports oriented high-priced tire of Kevlar beads in the past two, I chose inexpensive tires of wire beads for commutation and for commuting. But this is Atari. It is motifless and lightweight ride. It is too much Cospa.
This review is about item#35757495.
Exchange
3
From Japan
On 2016-07-29 00:12:03
The skin side of Pana has low weather resistance The durability of the tread is excellent only because it is excellent, I'm pretty disappointed that this time I tried it on the black side Weatherability should be improved!
This review is about item#35757504.
Tire exchange
5
From Japan
On 2016-05-13 06:57:34
I was in trouble because there was not much room for this size. It was good that I found it this time.
This review is about item#35757513.
Exchange of same goods worn on MTB
5
From Japan
On 2015-11-19 18:03:58
Over seven to eight years ago, I switched to Pasera Blacks 1.25 for city riding. Then it is probably about 3000 kilometers so it's almost like it does not ride, but the other day the beads are cut off and the tube pops out so it's a replacement. When I looked closely, there were cracks everywhere but I am satisfied that this tire made me so long.
This review is about item#35757495.
Commuting
5
From Japan
On 2015-10-05 18:16:27
I think it's good.
This review is about item#35757495.
Mounted on MTB and used for bike
5
From Japan
On 2015-06-05 06:12:44
Excellent cost performance
This review is about item#35757495.
Tire replacement of electric assisted bicycle (spare)
4
From Japan
On 2015-05-04 15:34:02
I feel unreliable because the tire width is a bit smaller than 26. 1.75 I have stayed until now, but the feeling of use is good. Durability is still unknown because it is early, but the previous tire was about 4000 kg. I expect it to be more than that.
This review is about item#35757513.

Related Products