Buy more than* S$200* and get FREE SHIPPING

Aluminum Flat Plate Roll

5.00 (5)
Material
Aluminum
Thermal Refining
H24
Melting Point (degree c)
659
Type
Rolled
Width (mm)
400
Material
Aluminum (A1050)
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Specific Gravity Type Length (mm) TRUSCO Part Number Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Specific Gravity Type Length (mm) TRUSCO Part Number Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- About 2.70 Without glue 1200 381-5188 0.2 1Sheet 1 HA2412 35767155 12.99 SGD
Shipped after 2018-02-26
1-1918 About2.70 Without glue 600 381-5200 - 1Sheet 1 HA246 35767146 8.99 SGD
Shipped after 2018-02-26
1-1918 About2.70 Glue 1200 381-5196 - 1Sheet 1 HA2412T 35767173 24.99 SGD
Shipped after 2018-02-26
1-1918 About2.70 Glue 600 381-5218 - 1Sheet 1 HA246T 35767164 15.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Protection of wood products
5
From Japan
On 2017-08-09 15:11:24
Aluminum has good thermal conductivity, so it is used for heatproofing of wooden products. The thickness is just right and excellent in processability.
This review is about item#35767155.
I pulled it to the floor such as a sink.
5
From Japan
On 2017-05-15 22:07:42
Considering from the price very good material is very satisfied.
This review is about item#35767155.
House Reefum
5
From Japan
On 2015-09-28 08:37:29
I think that it seems quite easy and not a product! Since it was a commodity not in the nearby home center, I bought it because it was in the place of Monotarou! It was thin and easy to work! I also want to buy!
This review is about item#35767155.
Instead of kitchen stainless steel plate
5
From Japan
On 2015-02-13 21:57:05
It is cheap, has a lot of quantity, it is easy to bend by hand and the processability is good!
This review is about item#35767155.
I bought it for my own underfloor heating
5
From Japan
On 2014-03-14 13:13:52
It was easy to process
This review is about item#35767155.

Related Products