Buy more than* S$200* and get FREE SHIPPING

Stainless Steel Board

5.00 (1)
Purpose
Shielding plate, name plates, interior, work, and around kitchen.
Melting Point (degree c)
1427 to 1510
Specific Gravity
About7.70
Type
Flat plate
Thickness (mm)
0.1
Width (mm)
225
Length (mm)
300
Material
Stainlesssteel(SUS430)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 MS123T 35767182 8.99 SGD
In stock
ADD TO CART

Related Products