Buy more than* S$200* and get FREE SHIPPING

Aluinum Mini Plate Mesh Type

4.50 (2)
Thermal Refining
H24
Melting Point (degree c)
659
Specific Gravity
About 2.70
Type
Plate
Thickness (mm)
0.3
Width (mm)
200
Length (mm)
300
Material
Aluminum (A1050)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 PA18-323 35767191 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Front bumper fog light less
4
From Japan
On 2016-02-26 16:24:06
There was also a bit distorted partly made but a little cheap but also cheap
This review is about item#35767191.
Production of a case of a smartphone
5
From Japan
On 2015-11-03 22:14:13
I used it for making a case of a smartphone and saw it.
This review is about item#35767191.

Related Products