Buy more than* S$200* and get FREE SHIPPING

Aluminum Screen Mesh

4.75 (4)
Purpose
Accessory case, partition, nameplate, crafts, and interior
Material
Aluminum
Thermal Refining
H24
Melting Point (degree c)
659
Specific Gravity
About2.70
Type
Rolled
Thickness (mm)
0.3
Width (mm)
400
Length (mm)
1000
Material
Aluminum(A1050)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 PA18-0341 35767207 23.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Reinforcement of screen doors
5
From Japan
On 2016-10-12 15:04:26
It was easy to cut and bend and process.
This review is about item#35767207.
As an electromagnetic shield
4
From Japan
On 2016-09-29 16:13:21
I'm happy to be able to place orders with big size or desired size.
This review is about item#35767207.
Drain filter
5
From Japan
On 2015-10-23 12:02:05
It is rather soft, but it is easy to process.
This review is about item#35767207.
Stepping stone guard
5
From Japan
On 2015-08-09 14:19:21
It can be easily cut with scissors and the processability is good. There was no big influence on winding habits that I was worried about.
This review is about item#35767207.

Related Products