Buy more than* S$200* and get FREE SHIPPING

Stainless Steel Flat Plate Roll, Adhesive

4.50 (2)
Material
Stainless steel (SUS430)
Melting Point (degree c)
1427 to 1510
Specific Gravity
About 7.70
Type
Rolled
Thickness (mm)
0.1
Length (mm)
920
...see all>
Product Options
ADD TO CART
Width (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
600 381-5358 1Sheet 1 HS169T 35767313 38.14 SGD
Shipped after 2017-11-24
300 381-5340 1Sheet 1 HS139T 35767304 22.05 SGD
Shipped after 2017-11-24
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Kitchen repair
4
From Japan
On 2017-01-14 11:13:49
It was easy to process and it was easy to work because it's glue.
This review is about item#35767304.
Aluminum flat plate that had been attached to the ceiling of the bay window was corroded and peeled off due to leakage, so it was replaced by SUS
5
From Japan
On 2015-08-19 00:08:22
It was very good that it was possible to cut with a cutter knife with mold paperboard for processing on the ceiling such as board thickness. Also, although the finish paint was painted with white paint, it was finished on a clean painted surface rather than a metallic surface completely by twice painting, so I think that the adhesion of the paint was also good. Adhesive sheet on the back is also tightly attached, and we can be satisfied with perfect adhesion to the ceiling material.
This review is about item#35767304.

Related Products