Buy more than* S$200* and get FREE SHIPPING

Stainless Steel Board

4.50 (2)
Purpose
Shielding plate, name plates, interior, work, and around kitchen.
Melting Point (degree c)
1427 to 1510
Specific Gravity
About7.70
Type
Flat plate
...see all
Product Options
ADD TO CART
Length (mm) TRUSCO Part Number 2014 TRUSCO Published Page Material Thickness (mm) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (mm) TRUSCO Part Number 2014 TRUSCO Published Page Material Thickness (mm) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
920 - - Stainless steel (SUS430) - 455 1Sheet 1 HS149T 35767331 34.83 SGD
In stock
300 381-5307 1-1917 Stainlesssteel(SUS430) 0.1 300 1Bag(2Sheet) 1 HS103T 35767322 15.75 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Using the car's mudguard.
4
From Japan
On 2015-10-12 17:30:38
Has expired may be in the ordinary scissors to cut. It is very easy to use.
This review is about item#35767322.
Material of the product
5
From Japan
On 2015-04-13 18:34:46
Inexpensive
This review is about item#35767331.

Related Products