Buy more than* S$200* and get FREE SHIPPING

Stainless Steel Mesh Plate

4.60 (5)
Material
Stainless steel (SUS304)
Melting Point (degree c)
1399 to 1454
Width (mm)
200
Length (mm)
300
...see all>
Product Options
ADD TO CART
Specific Gravity Mesh Type Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specific Gravity Mesh Type Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About7.90 60 Flat plate - 1Sheet 1 PS60-321 35767356 7.99 SGD
In stock
About 7.90 100 Plate 0.1 1Sheet 1 PS100-321 35767347 7.99 SGD
In stock
About 7.90 20 Plate 0.3 1Sheet 1 PS20-323 35767365 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Used for sieve
4
From Japan
On 2016-08-23 16:09:33
It was just fine for the size of the house's sieve, but I would like to use 40 mesh this time.
This review is about item#35767356.
Machine maintenance
5
From Japan
On 2016-07-08 10:33:51
no problem
This review is about item#35767356.
Mesh for strainer
5
From Japan
On 2015-06-18 22:39:14
I think that it is very good with elaborate stainless steel mesh. It was easy to cut with scissors and it was easy to process, so it was able to match the purpose of use. Originally I was going to process and install it in the Y strike of Osaka soul, but it is regrettable as it seems like a product out of production. Moreover, although there were scratches on the product due to packing mistake, it was saved because we could exchange also quickly. I would like to consider other sizes if they are required in the future.
This review is about item#35767356.
Outdoor
4
From Japan
On 2015-04-05 21:46:20
Heat resistant and lightweight, so purchase for use on fireflies. As you like, I thought the harder eyes would be better, I bought 0.34 mm at the same time.
This review is about item#35767356.
Gasoline tank filter (fuel cock filter)
5
From Japan
On 2014-06-30 10:22:26
Until now I have used mesh 60 but I am pleased to have finer rust if I make mesh 100 this time.
This review is about item#35767347.

Related Products