Buy more than* S$200* and get FREE SHIPPING

Stainless Steel Mesh Roll

Material
Stainless steel (SUS304)
Melting Point (degree c)
1399 to 1454
Specific Gravity
About 7.90
Mesh
20
Type
Rolled
Thickness (mm)
0.3
Width (mm)
400
Length (mm)
500
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 PS20-0345 35767374 22.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products