Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Copper Flat Sheet

3.27 (11)
Material
Copper
Melting Point (degree c)
1083
Length (mm)
365
...see all>
Product Options
ADD TO CART
Specific Gravity Thickness (mm) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specific Gravity Thickness (mm) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About8.90 - 200 1Sheet 1 HC0326 35767401 12.99 SGD
In stock
About 8.90 1 100 1Sheet 1 HC1136 35767453 18.99 SGD
In stock
About 8.90 0.3 300 1Sheet 1 HC0336 35767417 18.99 SGD
In stock
About 8.90 0.5 100 1Sheet 1 HC0516 35767426 9.99 SGD
In stock
About 8.90 0.3 100 1Sheet 1 HC0316 35767392 6.99 SGD
In stock
About8.90 - 200 1Sheet 1 HC0526 35767435 19.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 0
1 star 4
Review Rating: 3.27
11 Customer Reviews
The reviews are automatic translation.
Sample production
1
From Japan
On 2018-02-05 16:42:16
It was uneven due to the enclosed package. I think that consideration is necessary for packaging.
This review is about item#35767401.
Components of electromagnetic shield BOX fabrication
4
From Japan
On 2018-01-04 18:03:05
The size was 0.4 mm big, but precision was giving up from the beginning.
This review is about item#35767453.
Shield case
5
From Japan
On 2017-10-13 17:13:36
It is used as a material for making shield case for prototype and small lot products for high frequency applications. A very good shield case will be completed if it is about 0.3 mm thick. I have tried using things thicker than this, but soldering becomes difficult. Since the film for preventing scratches is affixed, its appearance is also good as a product. In small volume production it becomes manual work, but for small things with small shearing, large plate material can not be cut so 100 mm is quite convenient.
This review is about item#35767392.
Processed into a metal gasket and used
5
From Japan
On 2016-09-29 16:49:59
We use it by processing into gasket of manufacturing equipment. Because it uses only a small amount very useful.
This review is about item#35767417.
Purchase for heat dissipation
5
From Japan
On 2015-10-29 19:38:44
It's just copper and outstanding heat dissipation. It also has good processability, and it also attracts heat conduction seals well.
This review is about item#35767426.
Protection of products such as caul plates and floor boards.
5
From Japan
On 2015-03-08 13:24:07
I put it in a box of cardboard and it was packed quite strictly. Regarding the quality of the copperplate, there is no problem for its purpose of use.
This review is about item#35767453.
Opening a hole, Radish-radisher, handmade by a bell
3
From Japan
On 2015-02-28 14:48:52
It is easy to process and satisfactory.
This review is about item#35767392.
For cutting after welding
1
From Japan
On 2014-09-09 13:33:00
I bought a thin board, but I sent it as naked in corrugated cards as it was, and I was sent in only packing which had put in a piece of paper that was sharp. It is bent from the corner to about 8 cm and it is extremely troubling. It was an easy way of reinforcing that you could easily imagine that it was moving in cardboard and bent during transport. I think that the result is quite different even at least by inserting it in board corrugated boards but I think that it can happen again as long as you see the same thing happening several years ago. If it can be improved, it may be meaningful to write like this, but from now on I felt that I had to pay attention to what I had planned so far and have to order.
This review is about item#35767417.
It is packed firmly
5
From Japan
On 2013-11-16 23:42:53
It is packed with the cardboard cardboard and bubble wrap.
This review is about item#35767392.
I will cut out a few pieces from now and use it by etching.
1
From Japan
On 2012-08-03 16:14:51
Although there are no scratches on packaging, there are bends in 5 places such as four corners on the board. In addition, there are six places of dents and scratches other than the four corners and sides. Since dimensions are ordered with some margin, bends such as corners can be avoided, but scratches outside the edges of the board are in trouble. In the case of a thin sheet, it is only necessary to polish a hair line or the like, but dents and the like are difficult to beat out depending on the size, and only to throw away that part. If there are things more than minor scratches such as scratch scratches, I would like you to specify in advance.
This review is about item#35767417.

Related Products