Buy more than* S$200* and get FREE SHIPPING

Polyethylene Plate

5.00 (2)
Heat Distortion Temperature (dgree c)
60 to
Specific Gravity
0.6
Material
Polyethylene
...see all>
Product Options
ADD TO CART
Color Thickness (mm) Width (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Thickness (mm) Width (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black - 300 450 1Sheet 1 PE340-6 35767706 6.99 SGD
Shipped after 2018-01-22
Black - 450 600 1Sheet 1 PE460-6 35767715 11.99 SGD
Shipped after 2018-01-22
White 2.4 600 450 1Sheet 1 PE460-1 35767681 11.99 SGD
Shipped after 2018-01-22
Black 2.4 900 600 1Sheet 1 PE960-6 35767724 20.99 SGD
Shipped after 2018-01-22
White 2.4 300 450 1Sheet 1 PE340-1 35767672 6.99 SGD
Shipped after 2018-01-22
White 2.4 900 600 1Sheet 1 PE960-1 35767697 20.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Planned to be used as a plate to lay under the beaker
5
From Japan
On 2014-09-11 10:51:51
Material was selected considering the resistance of chemicals. The price is also cheap, and the strength and the use impression are also good.
This review is about item#35767681.
Underlay such as handbags
5
From Japan
On 2013-11-19 08:00:25
There is durability in the underlay of the carrying bag, just right. Previously I used cardboard, but it was not durable and was replaced immediately. Since it is a polyplate, it can be used without replacement, so it is saved. Easy to process, it can be cut freely with a cutter, so it is excellent.
This review is about item#35767672.

Related Products